

€94.15/ pieceexcl. VAT
€113.92incl. VAT
18 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €94.15 | - |
2+ | €78.46 | 16.67% |
4+ | €62.76 | 33.33% |
8+ | €58.06 | 38.33% |
11+ | €54.92 | 41.67% |
15+ | €50.21 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 80 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |