MULTILENE

MULTILENE Round rod PP XT grey 7032 ø75x2000 mm

  • ERIKS:10036560
Image 1
Save to list

€81.62/ pieceexcl. VAT

€98.76incl. VAT

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€81.62

-

3+

€68.02

16.67%

5+

€54.42

33.33%

9+

€50.33

38.33%

13+

€47.61

41.67%

17+

€43.53

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Grey
Outer diameter
75 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
RAL-number
7032
Material
PP
Material class
Multilene PP-X
Group
Industrial Plastics
Tradename
Multilene PP