

€72.36/ pieceexcl. VAT
€87.56incl. VAT
2 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €72.36 | - |
3+ | €60.30 | 16.67% |
5+ | €48.24 | 33.33% |
10+ | €44.62 | 38.33% |
14+ | €42.21 | 41.67% |
19+ | €38.59 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 70 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |