

€63.10/ pieceexcl. VAT
€76.35incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.10 | - |
3+ | €52.58 | 16.67% |
6+ | €42.06 | 33.33% |
11+ | €38.91 | 38.33% |
16+ | €36.81 | 41.67% |
22+ | €33.65 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 65 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |