

€44.37/ pieceexcl. VAT
€53.69incl. VAT
3 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €44.37 | - |
4+ | €36.98 | 16.67% |
8+ | €29.58 | 33.33% |
16+ | €27.36 | 38.33% |
23+ | €25.88 | 41.67% |
31+ | €23.66 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 55 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |