

€37.25/ pieceexcl. VAT
€45.07incl. VAT
14 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.25 | - |
5+ | €31.04 | 16.67% |
9+ | €24.83 | 33.33% |
18+ | €22.97 | 38.33% |
27+ | €21.73 | 41.67% |
36+ | €19.87 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 50 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |