MULTILENE

MULTILENE Round rod PP XT grey 7032 ø45x2000 mm

  • ERIKS:10036554
Image 1
Save to list

€30.10/ pieceexcl. VAT

€36.42incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.10

-

6+

€25.09

16.67%

12+

€20.07

33.33%

23+

€18.56

38.33%

34+

€17.56

41.67%

45+

€16.05

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Grey
Outer diameter
45 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
RAL-number
7032
Material
PP
Material class
Multilene PP-X
Group
Industrial Plastics
Tradename
Multilene PP