

€23.73/ pieceexcl. VAT
€28.71incl. VAT
17 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.73 | - |
8+ | €19.77 | 16.67% |
15+ | €15.82 | 33.33% |
29+ | €14.63 | 38.33% |
43+ | €13.84 | 41.67% |
57+ | €12.66 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 40 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |