MULTILENE

MULTILENE Round rod PP XT grey 7032 ø35x2000 mm

  • ERIKS:10036551
Image 1
Save to list

€18.32/ pieceexcl. VAT

€22.17incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.32

-

10+

€15.27

16.67%

19+

€12.22

33.33%

37+

€11.30

38.33%

55+

€10.69

41.67%

74+

€9.77

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Grey
Outer diameter
35 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
RAL-number
7032
Material
PP
Material class
Multilene PP-X
Group
Industrial Plastics
Tradename
Multilene PP