

€13.30/ pieceexcl. VAT
€16.09incl. VAT
44.882 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.30 | - |
13+ | €11.08 | 16.67% |
26+ | €8.86 | 33.33% |
51+ | €8.20 | 38.33% |
76+ | €7.76 | 41.67% |
101+ | €7.09 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 30 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |