

€9.26/ pieceexcl. VAT
€11.20incl. VAT
7 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.26 | - |
19+ | €7.72 | 16.67% |
37+ | €6.18 | 33.33% |
73+ | €5.71 | 38.33% |
109+ | €5.40 | 41.67% |
145+ | €4.94 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 25 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |