MULTILENE

MULTILENE Round rod PP XT grey 7032 ø250x1000 mm

  • ERIKS:10036548
Image 1
Save to list

€343.27/ pieceexcl. VAT

€415.36incl. VAT

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€343.27

-

2+

€300.36

12.50%

3+

€274.62

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Grey
Outer diameter
250 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
RAL-number
7032
Material
PP
Material class
Multilene PP-X
Group
Industrial Plastics
Tradename
Multilene PP