

€6.00/ pieceexcl. VAT
€7.26incl. VAT
52.97 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.00 | - |
29+ | €5.00 | 16.67% |
57+ | €4.00 | 33.33% |
113+ | €3.70 | 38.33% |
169+ | €3.50 | 41.67% |
225+ | €3.20 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 20 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |