MULTILENE

MULTILENE Round rod PP XT grey 7032 ø200x2000 mm

  • ERIKS:14601842
Image 1
Save to list

€367.55/ pieceexcl. VAT

€444.74incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€367.55

-

2+

€317.88

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Grey
Outer diameter
200 mm
Length
2000 mm
Hollow core
No
Material
PP
Material class
Multilene PP-X
Group
Industrial Plastics
Tradename
Multilene PP