

€317.21/ pieceexcl. VAT
€383.82incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €317.21 | - |
2+ | €293.42 | 7.50% |
3+ | €253.77 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 180 mm |
Length | 2000 mm |
Hollow core | No |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |