

€156.78/ pieceexcl. VAT
€189.70incl. VAT
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €156.78 | - |
2+ | €125.42 | 20.00% |
4+ | €116.01 | 26.00% |
6+ | €109.74 | 30.00% |
8+ | €100.34 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 160 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |