

€4.06/ pieceexcl. VAT
€4.91incl. VAT
8 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.06 | - |
41+ | €3.38 | 16.67% |
81+ | €2.70 | 33.33% |
162+ | €2.50 | 38.33% |
243+ | €2.37 | 41.67% |
324+ | €2.16 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 15 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |