Products
Brands
About Eriks
Customer service
BE - English
Home
Round rod PP XT grey 7032 ø150...
MULTILENE Round rod PP XT grey 7032 ø150x2000 mm
ERIKS:
12743589
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
MULTILENE
Colour
Grey
Outer diameter
150 mm
Length
2000 mm
Hollow core
No
Material
PP
Material class
Multilene PP-X
Group
Industrial Plastics
Tradename
Multilene PP
See all variants
Log in