

€165.36/ pieceexcl. VAT
€200.09incl. VAT
4 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €165.36 | - |
2+ | €137.80 | 16.67% |
3+ | €110.24 | 33.33% |
5+ | €101.97 | 38.33% |
7+ | €96.46 | 41.67% |
9+ | €88.19 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 150 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |