

€240.23/ pieceexcl. VAT
€290.68incl. VAT
33 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €240.23 | - |
2+ | €192.18 | 20.00% |
3+ | €177.77 | 26.00% |
4+ | €168.16 | 30.00% |
5+ | €153.74 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 140 mm |
Length | 2000 mm |
Hollow core | No |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |