

€144.13/ pieceexcl. VAT
€174.40incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €144.13 | - |
2+ | €120.11 | 16.67% |
3+ | €96.09 | 33.33% |
5+ | €88.88 | 38.33% |
7+ | €84.08 | 41.67% |
10+ | €76.87 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 140 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |