

€205.01/ pieceexcl. VAT
€248.06incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €205.01 | - |
2+ | €164.01 | 20.00% |
3+ | €151.71 | 26.00% |
5+ | €143.51 | 30.00% |
6+ | €131.21 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 130 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |