

€123.01/ pieceexcl. VAT
€148.84incl. VAT
1 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €123.01 | - |
2+ | €102.51 | 16.67% |
3+ | €82.00 | 33.33% |
6+ | €75.85 | 38.33% |
9+ | €71.75 | 41.67% |
11+ | €65.60 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 130 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |