

€175.42/ pieceexcl. VAT
€212.26incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €175.42 | - |
2+ | €140.34 | 20.00% |
4+ | €129.81 | 26.00% |
5+ | €122.79 | 30.00% |
7+ | €112.27 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 120 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |