

€105.25/ pieceexcl. VAT
€127.35incl. VAT
2 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €105.25 | - |
2+ | €87.71 | 16.67% |
4+ | €70.17 | 33.33% |
7+ | €64.91 | 38.33% |
10+ | €61.40 | 41.67% |
13+ | €56.13 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 120 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7032 |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |