MULTILENE

MULTILENE Round rod PP XT grey 7032 ø110x2000 mm

  • ERIKS:10036532
Image 1
Save to list

€148.07/ pieceexcl. VAT

€179.16incl. VAT

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€148.07

-

2+

€118.46

20.00%

4+

€109.57

26.00%

6+

€103.65

30.00%

8+

€94.76

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Grey
Outer diameter
110 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
RAL-number
7032
Material
PP
Material class
Multilene PP-X
Group
Industrial Plastics
Tradename
Multilene PP