MULTILENE

MULTILENE Round rod PP XT grey 7032 ø100x2000 mm

  • ERIKS:10036531
Image 1
Save to list

€147.04/ pieceexcl. VAT

€177.92incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€147.04

-

2+

€122.53

16.67%

3+

€98.02

33.33%

5+

€90.67

38.33%

7+

€85.77

41.67%

10+

€78.42

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Grey
Outer diameter
100 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
RAL-number
7032
Material
PP
Material class
Multilene PP-X
Group
Industrial Plastics
Tradename
Multilene PP