

€53.44/ pieceexcl. VAT
€64.66incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.44 | - |
4+ | €44.53 | 16.67% |
7+ | €35.62 | 33.33% |
13+ | €32.95 | 38.33% |
19+ | €31.17 | 41.67% |
26+ | €28.50 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Natural colour |
Outer diameter | 60 mm |
Length | 2000 mm |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |