MULTILENE

MULTILENE Round rod PP-X natural ø130x2000 mm

  • ERIKS:11476224
Image 1
Save to list

€205.01/ pieceexcl. VAT

€248.06incl. VAT

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€205.01

-

2+

€164.01

20.00%

3+

€151.71

26.00%

5+

€143.51

30.00%

6+

€131.21

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
Natural colour
Outer diameter
130 mm
Length
2000 mm
Material
PP
Material class
Multilene PP-X
Group
Industrial Plastics
Tradename
Multilene PP