

€464.29/ pieceexcl. VAT
€561.79incl. VAT
2 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €464.29 | - |
2+ | €401.55 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | Grey |
Outer diameter | 280 mm |
Length | 1000 mm |
Material | PP |
Material class | Multilene PP-X |
Group | Industrial Plastics |
Tradename | Multilene PP |