

€103.11/ pieceexcl. VAT
€124.76incl. VAT
7 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €103.11 | - |
2+ | €85.93 | 16.67% |
4+ | €68.74 | 33.33% |
7+ | €63.58 | 38.33% |
11+ | €60.15 | 41.67% |
14+ | €54.99 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Outer diameter | 90 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |