

€81.55/ pieceexcl. VAT
€98.68incl. VAT
5 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €81.55 | - |
3+ | €67.96 | 16.67% |
5+ | €54.36 | 33.33% |
9+ | €50.29 | 38.33% |
13+ | €47.57 | 41.67% |
17+ | €43.49 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Outer diameter | 80 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |