

€96.51/ pieceexcl. VAT
€116.78incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €96.51 | - |
2+ | €80.43 | 16.67% |
4+ | €64.34 | 33.33% |
8+ | €59.51 | 38.33% |
12+ | €56.30 | 41.67% |
15+ | €51.47 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Outer diameter | 70 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |