MULTILENE

MULTILENE Round rod PE white ø45x2000 mm

  • ERIKS:10036843
Image 1
Save to list

€25.90/ pieceexcl. VAT

€31.34incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.90

-

7+

€21.58

16.67%

14+

€17.26

33.33%

27+

€15.97

38.33%

40+

€15.11

41.67%

54+

€13.81

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Outer diameter
45 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
HDPE
Material class
Multilene PE
Group
Industrial Plastics
Tradename
Multilene PE