MULTILENE

MULTILENE Round rod PE white ø35x2000 mm

  • ERIKS:10036841
Image 1
Save to list

€15.81/ pieceexcl. VAT

€19.13incl. VAT

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.81

-

11+

€13.18

16.67%

22+

€10.54

33.33%

44+

€9.75

38.33%

66+

€9.22

41.67%

87+

€8.43

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Outer diameter
35 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
HDPE
Material class
Multilene PE
Group
Industrial Plastics
Tradename
Multilene PE