

€11.53/ pieceexcl. VAT
€13.95incl. VAT
387 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.53 | - |
15+ | €9.61 | 16.67% |
30+ | €7.68 | 33.33% |
60+ | €7.11 | 38.33% |
90+ | €6.72 | 41.67% |
120+ | €6.15 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Outer diameter | 30 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |