

€8.17/ pieceexcl. VAT
€9.89incl. VAT
87 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.17 | - |
22+ | €6.81 | 16.67% |
43+ | €5.44 | 33.33% |
85+ | €5.04 | 38.33% |
127+ | €4.76 | 41.67% |
169+ | €4.36 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Outer diameter | 25 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |