

€5.28/ pieceexcl. VAT
€6.39incl. VAT
27 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.28 | - |
33+ | €4.40 | 16.67% |
66+ | €3.52 | 33.33% |
131+ | €3.26 | 38.33% |
196+ | €3.08 | 41.67% |
261+ | €2.82 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Outer diameter | 20 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |