Products
Brands
About Eriks
Customer service
BE - English
Home
Round rod PE white ø180x2000 m...
MULTILENE Round rod PE white ø180x2000 mm
ERIKS:
14542651
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
MULTILENE
Colour
White
Outer diameter
180 mm
Length
2000 mm
Hollow core
No
Material
HDPE
Material class
Multilene PE
Group
Industrial Plastics
Tradename
Multilene PE
See all variants
Log in