MULTILENE

MULTILENE Round rod PE white ø15x2000 mm

  • ERIKS:10036834
Image 1
Save to list

€3.09/ pieceexcl. VAT

€3.74incl. VAT

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.09

-

56+

€2.58

16.67%

111+

€2.06

33.33%

222+

€1.91

38.33%

332+

€1.80

41.67%

443+

€1.65

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Outer diameter
15 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
HDPE
Material class
Multilene PE
Group
Industrial Plastics
Tradename
Multilene PE