

€143.10/ pieceexcl. VAT
€173.15incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €143.10 | - |
2+ | €119.25 | 16.67% |
3+ | €95.40 | 33.33% |
5+ | €88.25 | 38.33% |
8+ | €83.48 | 41.67% |
10+ | €76.32 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Outer diameter | 150 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |