

€124.54/ pieceexcl. VAT
€150.69incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €124.54 | - |
2+ | €103.78 | 16.67% |
3+ | €83.02 | 33.33% |
6+ | €76.80 | 38.33% |
9+ | €72.65 | 41.67% |
12+ | €66.42 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Outer diameter | 140 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |