MULTILENE

MULTILENE Round rod PE white ø12x2000 mm

  • ERIKS:11463678
Image 1
Save to list

€2.04/ pieceexcl. VAT

€2.47incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.04

-

83+

€1.70

16.67%

166+

€1.36

33.33%

331+

€1.26

38.33%

496+

€1.19

41.67%

661+

€1.09

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Outer diameter
12 mm
Length
2000 mm
Material
HDPE
Material class
Multilene PE
Group
Industrial Plastics
Tradename
Multilene PE