MULTILENE

MULTILENE Round rod PE white ø120x2000 mm

  • ERIKS:10036832
Image 1
Save to list

€151.21/ pieceexcl. VAT

€182.96incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€151.21

-

2+

€120.96

20.00%

4+

€111.89

26.00%

6+

€105.84

30.00%

8+

€96.77

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Colour
White
Outer diameter
120 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
HDPE
Material class
Multilene PE
Group
Industrial Plastics
Tradename
Multilene PE