

€153.64/ pieceexcl. VAT
€185.90incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €153.64 | - |
2+ | €128.03 | 16.67% |
3+ | €102.42 | 33.33% |
5+ | €94.74 | 38.33% |
7+ | €89.62 | 41.67% |
9+ | €81.94 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Colour | White |
Outer diameter | 110 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | HDPE |
Material class | Multilene PE |
Group | Industrial Plastics |
Tradename | Multilene PE |