MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) white ø90x1000 mm

  • ERIKS:11463630
Image 1
Save to list

€75.81/ pieceexcl. VAT

€91.73incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€75.81

-

3+

€63.18

16.67%

5+

€50.54

33.33%

9+

€46.75

38.33%

14+

€44.22

41.67%

18+

€40.43

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
White
Outer diameter
90 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M