MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) white ø80x2000 mm

  • ERIKS:10036897
Image 1
Save to list

€119.02/ pieceexcl. VAT

€144.01incl. VAT

11 In stock - Estimated delivery date 09/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€119.02

-

2+

€99.19

16.67%

3+

€79.35

33.33%

6+

€73.40

38.33%

9+

€69.43

41.67%

12+

€63.48

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
White
Outer diameter
80 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M