MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) white ø70x2000 mm

  • ERIKS:10036896
Image 1
Save to list

€90.53/ pieceexcl. VAT

€109.54incl. VAT

8 In stock - Estimated delivery date 09/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€90.53

-

2+

€75.44

16.67%

4+

€60.36

33.33%

8+

€55.83

38.33%

11+

€52.81

41.67%

15+

€48.28

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
White
Outer diameter
70 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M