MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) white ø50x1000 mm

  • ERIKS:11463626
Image 1
Save to list

€23.24/ pieceexcl. VAT

€28.12incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.24

-

8+

€19.37

16.67%

15+

€15.50

33.33%

29+

€14.33

38.33%

43+

€13.56

41.67%

57+

€12.40

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
White
Outer diameter
50 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M