MULTILENE

MULTILENE Round rod PE-M (HMPE 1000) white ø25x2000 mm

  • ERIKS:10036890
Image 1
Save to list

€11.21/ pieceexcl. VAT

€13.56incl. VAT

1.678 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.21

-

15+

€9.34

16.67%

30+

€7.47

33.33%

59+

€6.91

38.33%

89+

€6.54

41.67%

118+

€5.98

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MULTILENE
Series
PE-M (HMPE 1000)
Colour
White
Outer diameter
25 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
UHMWPE
Material class
Multilene PE-M
Group
Industrial Plastics
Suitable for welding
Difficult
Can be glued
No
Machinable
Good
Suitable for foods
Yes
Tradename
Multilene PE-M